-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Torch Adapter Kit |
---|
Function | Adapts 1Torch to Thermal Dynamics XLs |
---|
Height (cm) | 4.06 |
---|---|
Length (cm) | 10.16 |
Width (cm) | 17.27 |
HS Code | 8468901000 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.11 |
UPC | 699488725569 |
Please note that the item you have bought is a 115V.