Sign In

VICTOR 7-3291 Circle Cut Guide Kit 2.125 - 27.75 In

In Stock
Item: AC3MJA
Model: 7-3291
Cross Ref: 2UPZ6

Get it by Apr 5, Friday

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$301.08 /unit (ex. VAT)
Add To Cart
Request Quote

Payment

Delivery

Specifications

Item Circle Cutting Guide Kit
Function Cuts Circles 2.125" to 27.75" When Cutting or Beveling is Required Using a Magnetic Attachment

Shipping Information

Height (cm) 3.56
Length (cm) 42.93
Width (cm) 11.18
HS Code 8468905000
Country Of Origin AU
Weight (kg) 0.66
UPC 699488496650

Other Also Viewed

Explore Products

Please note that the item you have bought is a 115V.

Agree