-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Pneumatic Vibrator |
---|---|
Ball Material | Hardened Steel |
Bin Weight Capacity | 2600 lb. |
CFM @ 60 psi | 10 |
CFM @ 80 PSI | 11 |
dB @ 60 psi | 73 |
dB @ 80 psi | 73 |
Duty | Continuous |
Force Rating | 260 lb. |
Housing Material | Cast iron |
Inlet Port | 1/4" NPT |
Max. Pressure | 80 psi |
Max. Temp. | 350 Degrees F |
---|---|
Mounting | Universal |
Mounting Plate | Sold Separately |
Muffler | 1A326 |
Outlet Port | 1/4" NPT |
Overall Height | 3.187" |
Overall Length | 5 1/16" |
Overall Width | 2.187" |
Speed @ 60 psi | 14,000 vpm |
Speed @ 80 psi | 16,000 vpm |
Vibrator Type | Ball |
Height (cm) | 9.14 |
---|---|
Length (cm) | 14.73 |
Width (cm) | 8.64 |
HS Code | 8479899895 |
---|---|
Country Of Origin | US |
Weight (kg) | 1.08 |
Please note that the item you have bought is a 115V.