-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Pneumatic Vibrator |
---|---|
Ball Material | Hardened Steel |
Bin Weight Capacity | 550 lb. |
CFM @ 60 psi | 6 |
dB @ 60 psi | 75 |
Duty | Continuous |
Force Rating | 55 lb. |
Housing Material | Cast iron |
Inlet Port | 1/8" NPT |
Max. Pressure | 60 psi |
Max. Temp. | 350 Degrees F |
---|---|
Mounting | Universal |
Mounting Plate | Sold Separately |
Muffler | Included |
Outlet Port | 1/8" NPT |
Overall Height | 2" |
Overall Length | 3.875" |
Overall Width | 1 11/16" |
Speed @ 60 psi | 24,000 vpm |
Vibrator Type | Ball |
Height (cm) | 6.6 |
---|---|
Length (cm) | 12.19 |
Width (cm) | 8.38 |
HS Code | 8479899895 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.3825 |
Please note that the item you have bought is a 115V.