-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Pneumatic Vibrator |
---|---|
Bin Weight Capacity | 30,000 lb. |
CFM @ 60 psi | 25 |
CFM @ 80 PSI | 30 |
Duty | Continuous |
Inlet Port | 1/2" NPT |
Mounting Plate | Sold Separately |
Overall Height | 13" |
---|---|
Overall Length | 10" |
Overall Width | 6" |
Speed @ 60 psi | 3200 vpm |
Speed @ 80 psi | 3800 vpm |
Vibrator Type | Piston |
Height (cm) | 25.4 |
---|---|
Length (cm) | 38.1 |
Width (cm) | 30.48 |
HS Code | 8479899895 |
---|---|
Country Of Origin | US |
Weight (kg) | 26.415 |
Please note that the item you have bought is a 115V.