|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

VF IMAGEWEAR SLU2LBRGL Flame-resistant Long Sleeve Shirt Light Blue L

Model: SLU2LBRGL
Item: AD2HVY
Cross Reference: 3PPA1
£73.44

In Stock

Add to Cart
Product Specifications
Product Specifications
Item FR Collared Shirt
Color Light Blue
ATPV Rating 8.6 cal/cm²
Closure Type Button
Fabric Weight 7 oz.
Fits Chest Size 42 to 44"
Hazard Risk Category (HRC) 2
Material 88% Cotton/12% Nylon
Number of Pockets 2
Size L
Sleeve Length 34"
Online - Live Chat