-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Handheld Tape Dispenser |
---|---|
Automatic Dispenser | No |
Color | White, Gray |
Height | 5.75" |
Length | 10.5" |
Material | ABS |
Max. Tape Width | 3" |
---|---|
Measuring Units | EACH |
Pack Size | 1 |
Power Source | Hand |
Width | 3.38" |
Height (cm) | 14.61 |
---|---|
Length (cm) | 26.67 |
Width (cm) | 8.57 |
HS Code | 8472909002 |
Country Of Origin | CN |
---|---|
Weight (kg) | 0.9 |
UPC | 691215114431 |
vestil-rp-vt-513.pdf
Please note that the item you have bought is a 115V.