-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Leg |
---|---|
Attachment Type | Bolt On |
Batteries Included | No |
Bolt Hole Dia. (In.) | 0.5" |
Color | Yellow |
Frame Material | Steel |
Height | 7.625" |
Length | 4.75" |
---|---|
Material | Steel |
Measuring Units | EACH |
Mounting Hardware Included | No |
Use With | Hardwood Platform Truck |
Width | 19.38" |
Works With | VHPT-SL-JACK |
Height (cm) | 19.37 |
---|---|
Length (cm) | 12.07 |
Width (cm) | 51.44 |
HS Code | 8716905060 |
Country Of Origin | US |
---|---|
Weight (kg) | 6.75 |
UPC | 691215098755 |
vestil-rp-vhpt-sl-leg-24.pdf
Please note that the item you have bought is a 115V.