-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Equipment Roller Kit |
---|---|
Caster Material | Steel |
Caster Size | 0.75" |
Caster Type | Steel Roller |
Color | Orange |
Comes With | (4) - VHMS-2 & (2) - VHMH-36-1 |
Height | 8.5" |
Length | 9" |
Load Capacity | 8000 lbs. |
Material | Steel |
Measuring Units | KIT |
Number of Casters | 4 |
---|---|
Number of Wheels | 4 |
Roller Height | 3/4" |
Roller Length | 3 1/4" |
Roller Material | Steel |
Size | 9" x 22" |
Type | Steel Roller |
Wheel Size | 3.25" |
Wheel Type | Steel Roller |
Width | 22" |
Height (cm) | 21.59 |
---|---|
Length (cm) | 22.86 |
Width (cm) | 55.88 |
HS Code | 8428900290 |
Country Of Origin | TW |
---|---|
Weight (kg) | 18 |
UPC | 691215045346 |
vestil-rp-vhms-2-kit.pdf
Please note that the item you have bought is a 115V.