-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Mechanical & Pneumatic Hoist Accessory |
---|---|
Capacity | 250 lbs. |
Color | Silver |
Height | 9 5/16" |
Length | 42" |
Material | Aluminum |
Max. Pressure | 75 psi |
---|---|
Measuring Units | EACH |
Min. Pressure | 60 psi |
Operation Type | Hand Operated |
Width | 13 1/4" |
Works With | DSJ-300, DSL-300, DSC-300, DSJ-300-P, DSL-300-P, DSC-300-P, DSJ-300-C, DSL-300-C, DSC-300-C |
Height (cm) | 23.65 |
---|---|
Length (cm) | 30.88 |
Width (cm) | 33.66 |
HS Code | 8428900290 |
Country Of Origin | KR |
---|---|
Weight (kg) | 14.4 |
UPC | 691215044677 |
vestil-rp-vac-6.pdf
Please note that the item you have bought is a 115V.