-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Manual Turntable |
---|---|
Batteries Included | No |
Capacity | 500 lbs. |
Color | Black, Silver |
Height | 0.812" |
Height Range | 3/4" |
Length | 8" |
Material | Steel |
---|---|
Measuring Units | EACH |
Plate Height | 5/16" |
Plate Material | Steel |
Turntable Diameter | 8" |
Width | 8" |
Height (cm) | 2.06 |
---|---|
Length (cm) | 20.32 |
Width (cm) | 20.32 |
HS Code | 7326908588 |
Country Of Origin | CN |
---|---|
Weight (kg) | 2.25 |
UPC | 691215044370 |
Please note that the item you have bought is a 115V.