-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Manual Turntable |
---|---|
Adjustable Height | No |
Batteries Included | No |
Capacity | 500 lbs. |
Color | Black, Silver |
Frame Material | Steel |
Height | 0.875" |
Height Range | 13/16" |
Length | 12" |
Material | Steel |
---|---|
Max. Height | 0.81" |
Measuring Units | EACH |
Plate Height | 5/16" |
Plate Material | Steel |
Power Source | Manual |
Turntable Diameter | 12" |
Width | 12" |
Height (cm) | 2.22 |
---|---|
Length (cm) | 30.48 |
Width (cm) | 30.48 |
HS Code | 7326908588 |
Country Of Origin | CN |
---|---|
Weight (kg) | 5.4 |
UPC | 691215044165 |
Yes, customers looking for turntables with higher load capacity can opt for Vestil TT-30-7-8 and TT-24-7-8 turntables having a load capacity of 100 lb each.
Please note that the item you have bought is a 115V.