-
Change Country
-
English
- Sign in
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Truck Actuated Dockleveler Accessory |
---|---|
Additional Capacity Amount | 10000 lbs. |
Color | Gray |
Material | Steel |
Measuring Units | EACH |
---|---|
Used For | Industrial Applications for Optimal Results |
Works With | RU-600-SCB, RU-800-SCB, RU-800-SCB-F, RU-1000-SCB, SU-600-SCB, SU-800-SCB, SU-800-SCB-F, SU-1000-SCB, PU-600-SCB, PU-800-SCB, PU-1000-SCB |
HS Code | 8428900290 |
---|---|
Country Of Origin | US |
UPC | 691215039178 |
---|
Please note that the item you have bought is a 115V.