-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Steel Ramp |
---|---|
Capacity | 4000 lbs. |
Color | Blue |
Height | 5.44" |
Length | 74.81" |
Material | Steel |
Max. Capacity | 4000 lbs. |
---|---|
Measuring Units | EACH |
Slope | 1:12 |
Usable Width | 48" |
Width | 51.31" |
Works With | SWA-70 |
Height (cm) | 13.81 |
---|---|
Length (cm) | 190.02 |
Width (cm) | 130.33 |
HS Code | 8423820010 |
Country Of Origin | US |
---|---|
Weight (kg) | 140.85 |
UPC | 691215093682 |
Please note that the item you have bought is a 115V.