VESTIL SWA-70-R-4848 Approach Ramp for SWA-70 Only

Model: SWA-70-R-4848
Item: AG7ZUW
In Stock

£678.99/ unit

(ex. VAT)
  • Email your RFQ or Purchase Order
  • 30-day credit terms via hsbc-uk
  • Order quickly and safely online
  • Live customer support (8am - 5pm GMT)

Product Specifications:

Item Steel Ramp
Height 2"
Length 29.9375"
Max. Capacity 4000 lbs.
Measuring Units EACH
Usable Length 29-15/16 In.
Usable Width 48 In.
Width 51.1875"
Works With SWA-70

Shipping Info:

Ship weight (kg) 179.55
Ship height (cm) 5.08
Ship length (cm) 76.04
Ship width (cm) 130.02
HS code 7326908588
Country of Origin US

Product Details:

  • Slope : 1:12