-
Change Country
-
English
- Sign in
- Source Now
Due to weight and dimension restrictions, please request a shipping quote
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Semi-Automatic Stretch Wrap Machines Accessory |
---|---|
Adapter Voltage | 110V AC |
Capacity | 10000 lbs. |
Color | Blue |
Cord Length | 6 ft. |
Display Size | 1" |
End Load | 100% |
Height | 28.81" |
Length | 96" |
Load Cells | 6 |
---|---|
Lug Dia. | 3" |
Material | Steel |
Measuring Units | EACH |
Over Load | 200% |
Scale Cord | 8 ft. |
Scale Height | 3 1/2" |
Width | 48" |
Works With | SWA-60 |
Height (cm) | 73.18 |
---|---|
Length (cm) | 243.84 |
Width (cm) | 121.92 |
HS Code | 8423900080 |
Country Of Origin | US |
---|---|
Weight (kg) | 369 |
UPC | 691215116343 |
Please note that the item you have bought is a 115V.