VESTIL SWA-54-SCALE Digital Scale Option for SWA-54

Model: SWA-54-SCALE
Item: AG7ZUP
In Stock

£6006.61/ unit

(ex. VAT)
  • Email your RFQ or Purchase Order
  • 30-day credit terms via hsbc-uk
  • Order quickly and safely online
  • Live customer support (8am - 5pm GMT)

Product Specifications:

Item Stretch Wrap Machine Accessory
Capacity 10,000 lbs.
Height 28.8125"
Length 96"
Measuring Units EACH
Width 48"
Works With SWA-54

Shipping Info:

Ship weight (kg) 337.5
Ship height (cm) 73.18
Ship length (cm) 243.84
Ship width (cm) 121.92
HS code 8423900080
Country of Origin US

Product Details:

  • Scale Height (in.) : 3-1/2
  • Load Cells (Quantity) : 6
  • Hard Rubber Leveling Lugs (Diameter) : 3
  • Over Load (Percent) : 200
  • End Load (Percent) : 100
  • Led Display (in.) : 1
  • VAC Adaptor : 110
  • Adaptor Cord (ft.) : 6
  • Scale Cord (ft.) : 8