-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Kit |
---|---|
Arm Type | Straight |
Capacity | 7000 lbs. |
Color | Gray |
Depth | 34" |
Design | Single |
Frame Material | Steel |
Height | 104.5" |
---|---|
Material | Steel |
Max. Arm Capacity | 800 lbs. |
Measuring Units | SET |
Number of Arms | 4 |
Width | 62" |
HS Code | 7326908588 |
---|---|
Country Of Origin | CN |
Weight (kg) | 158.4 |
---|---|
UPC | 691215118859 |
vestil-rp-su-c-8-24-g-set.pdf
Please note that the item you have bought is a 115V.