-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Shelf Kit |
---|---|
Capacity per Shelf | 600 lbs. |
Color | Silver |
Finish | Brushed Type #4 |
Grade | Grade 304 |
Height | 71" |
Length | 24" |
Load Cap. per Shelf | 600 lbs. |
---|---|
Material | Stainless Steel |
Measuring Units | EACH |
Number of Shelves | 4 |
Shelf Thickness | 18 ga. |
Width | 36" |
Works With | SSS-2436 |
Height (cm) | 180.34 |
---|---|
Length (cm) | 60.96 |
Width (cm) | 91.44 |
HS Code | 7326908588 |
Country Of Origin | CN |
---|---|
Weight (kg) | 39.15 |
UPC | 691215078986 |
Please note that the item you have bought is a 115V.