-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Front Steerman Skates |
---|---|
Caster Diameter | 3 1/2" |
Caster Size | 3.5" |
Caster Width | 3 1/4" |
Color | Blue |
Depth | 16" |
Height | 46" |
Lamination Surface Length | 16" |
Length | 25" |
Load Capacity | 24000 lbs. |
Material | Steel |
Measuring Units | EACH |
---|---|
Number of Rollers | 8 |
Roller Material | Steel |
Static Load Capacity | 12 T |
Style | Steerable |
Surface Material | Rubber |
Surface Width | 8 1/2" |
Wheel Diameter | 3 1/2" |
Wheel Size | 3.25" |
Wheel Width | 3 1/4" |
Width | 21.5" |
Height (cm) | 116.84 |
---|---|
Length (cm) | 54.61 |
Width (cm) | 63.5 |
HS Code | 8428900290 |
Country Of Origin | CN |
---|---|
Weight (kg) | 90.9 |
UPC | 691215037426 |
vestil-rp-sskt-12.pdf
Please note that the item you have bought is a 115V.