VESTIL SPL-4048 Galvanised Finished Steel Pallet 40" x 48"

Model: SPL-4048
Item: AG7ZAU
In Stock

£153.45

Payment Methods

Product Specifications:

Item Pallet
Height 4.75"
Length 40"
Material Thickness .042 In.
Measuring Units EACH
Width 48"

Shipping Info:

Ship weight (kg) 45
Ship height (cm) 12.07
Ship length (cm) 101.6
Ship width (cm) 121.92
HS code 7326908588
Country of Origin CN

Product Details:

  • Uniform Floor (static) Capacity (lbs.) : 8,000
  • Uniform Fork (dynamic) Capacity (lbs.) : 4,000
  • Unsupported Pallet Rack Capacity (lbs.) : 2,200
  • Fork Opening Width (in.) : 14-11/16
  • Fork Opening Height (in.) : 3-7/8
  • Material Gauge : 19