-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Utility Cart |
---|---|
Capacity | 660 lbs. |
Caster Dia. | 4" |
Caster Lock | No |
Caster Material | Mold on Rubber |
Caster Type | (4) 4x2" |
Caster Width | 2" |
Color | Silver |
Frame Material | Aluminum |
Front Caster Dia. | 4" |
Front Caster Material | Mold on Rubber |
Front Caster Width | 2" |
Height | 41.75" |
Includes | 330 lbs. Capacity Per Shelf |
Indoor/Outdoor | Indoor |
Length | 38.31" |
Lip Height | 2" |
Load Cap. per Shelf | 330 lbs. |
Load Capacity | 660 lbs. |
Material | Aluminum |
---|---|
Measuring Units | EACH |
No. Of Shelf | 3 |
Number of Casters | 4 |
Number of Shelves | 3 |
Overall Height | 41.875" |
Overall Length | 38.25" |
Overall Width | 21.875" |
Rear Caster Dia. | 4" |
Rear Caster Material | Mold on Rubber |
Rear Caster Width | 2" |
Shelf Capacity | 330 lbs. |
Shelf Clearance | 15" |
Shelf Height | 41.75 |
Shelf Length | 36.06" |
Shelf Width | 21.69" |
Top Shelf Height | 41 3/4" |
Width | 21.94" |
Height (cm) | 106.36 |
---|---|
Length (cm) | 97.16 |
Width (cm) | 55.56 |
HS Code | 8716805090 |
Country Of Origin | US |
---|---|
Weight (kg) | 55.8 |
UPC | 691215035064 |
vestil-rp-sca3-2236.pdf
Please note that the item you have bought is a 115V.