-
Change Country
-
English
- Sign in
- Source Now
Due to weight and dimension restrictions, please request a shipping quote
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Belt |
---|---|
Belt Length | 20 ft. |
Color | Blue |
Height | 2" |
Length | 1/8" |
Material | Polyester |
---|---|
Measuring Units | PAIR |
Width | 240" |
Works With | MFM-2-RAL, MFM-4-RAL, MFM-6-RAL, MFM-8-RAL, MFM-10-RAL, MFM-12-RAL |
Height (cm) | 5.08 |
---|---|
Length (cm) | 0.32 |
Width (cm) | 609.6 |
HS Code | 5407100090 |
Country Of Origin | US |
---|---|
Weight (kg) | 6.3 |
UPC | 691215089647 |
Please note that the item you have bought is a 115V.