-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Forklift Cylinder Caddy |
---|---|
Capacity | 1000 lbs. |
Color | Blue |
Fits | 6 Cylinders |
For Fork Thickness | 2.5" |
For Fork Width | 13" |
Fork Pocket Center | 26" |
Height | 29" |
Includes | Safety Chain |
---|---|
Length | 39.13" |
Material | Steel |
Max. Cylinder Dia. | 12 1/2" |
Max. Cylinder Height | 28" |
Measuring Units | EACH |
Number of Casters | None |
Width | 38.25" |
Height (cm) | 73.66 |
---|---|
Length (cm) | 99.38 |
Width (cm) | 97.16 |
HS Code | 8428900290 |
Country Of Origin | US |
---|---|
Weight (kg) | 116.1 |
UPC | 691215027656 |
vestil-rp-lp-170.pdf
Please note that the item you have bought is a 115V.