-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Counter Balance Platform Lift |
---|---|
Capacity | 300 lbs. |
Collapsible | No |
Color | Blue |
Front Caster Dia. | 4" |
Front Caster Material | Mold on Rubber |
Front Caster Type | Rigid |
Front Caster Width | 2" |
Front Wheel Dia. | 4 In. |
Front Wheel Width | 2 In. |
Height | 67.09" |
Horizontal Load Center | 10" |
Length | 43.75" |
Load Lifter Operation Method | Winch |
Location Type | Universal |
Lowered Height | 3 1/8" |
Material | Steel |
Max. Height | 59" |
Max. Travel Distance | 40.12" |
---|---|
Measuring Units | EACH |
Min. Height | 3.13" |
No. of Caster | 4 |
Number of Casters | 4 |
Number of Front Caster | 2 |
Number of Rear Casters | 2 |
Platform Length | 20" |
Platform Material | Steel |
Platform Width | 20" |
Power Source | Manual |
Raised Height | 59" |
Rear Caster Dia. | 4" |
Rear Caster Material | Hard Rubber |
Rear Caster Type | Swivel |
Rear Caster Width | 1 1/4" |
Width | 27" |
Height (cm) | 169.55 |
---|---|
Length (cm) | 105.81 |
Width (cm) | 68.58 |
HS Code | 8428900290 |
Country Of Origin | US |
---|---|
Weight (kg) | 229.5 |
UPC | 691215026765 |
vestil-rp-llcb-202058.pdf
Please note that the item you have bought is a 115V.