-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Pallet Server |
---|---|
Adjustable Forks | Yes |
Adjustable Legs | Yes |
Batteries Included | Yes |
Capacity | 1200 lbs. |
Caster Dia. | 8 x 2" |
Color | Blue |
Cord Length | 96" |
Depth | 67.1875" |
Fork Height Lowered | 3" |
Fork Length | 36" |
Fork Thickness | 1 1/2" |
Fork Width | 4" |
Front Caster Dia. | 8" |
Front Caster Material | Glass Filled Nylon |
Handle Height | 36" |
Height | 72.5" |
HP | 1.5 hp |
Includes | Battery Charger |
Leg Width | 2" |
Length | 67.187" |
Locking Caster Size | 8" x 2" |
---|---|
Material | Steel |
Max. Inside Straddle Width | 50 1/2" |
Max. Travel Distance | 47" |
Max. Width Between Forks | 32" |
Max. Width Between legs | 50.5" |
Measuring Units | EACH |
Min. Inside Straddle Width | 34" |
Min. Width Between Forks | 8" |
Min. Width Between legs | 34" |
Number of Casters | 4 |
Operation | 12 Volt DC |
Overall Raised Height | 89" |
Phase | Not Applicable |
Power Source | Electric Cordless |
Raised Height | 50" |
Rear Caster Dia. | 8" |
Rear Caster Material | Phenolic |
Voltage | 12V DC |
Watts | 12W |
Width | 58" |
Height (cm) | 227.49 |
---|---|
Length (cm) | 170.66 |
Width (cm) | 147.32 |
HS Code | 8428900290 |
Country Of Origin | US |
---|---|
Weight (kg) | 333.9 |
UPC | 691215058636 |
vestil-rp-ll-pmps-50-dc.pdf
Please note that the item you have bought is a 115V.