-
Change Country
-
English
- Sign in
- Source Now
Due to weight and dimension restrictions, please request a shipping quote
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Portable Hand Winch Lifter |
---|---|
Boom Reach | 25 1/16" |
Boom Service Range | 0 to 80" |
Capacity | 500 lbs. |
Caster Dia. | 8" |
Caster Type | Swivel |
Caster Wheel Material | Phenolic |
Caster Width | 2" |
Color | Blue, Yellow |
Depth | 48.5" |
Frame Material | Steel |
Height | 90.56" |
Length | 48.5" |
Material | Steel |
Max. Boom Height at Full Extension | 80" |
Max. Boom Length | 25.06" |
Max. Height | 70" |
Max. Platform Height | 70" |
---|---|
Max. Travel Distance | 55.25" |
Measuring Units | EACH |
Min. Boom Length | 0" |
Min. Height | 14.75" |
Min. Platform Height | 14.75" |
Number of Casters | 4 |
Overall Depth | 48.5" |
Overall Height | 90.56" |
Overall Width | 36.5" |
Platform Height Range | 14 3/4" to 70" |
Platform Length | 20" |
Platform Material | Steel |
Platform Width | 20" |
Power Source | Manual |
Width | 36.5" |
Height (cm) | 230.03 |
---|---|
Length (cm) | 123.19 |
Width (cm) | 92.08 |
HS Code | 8428900290 |
Country Of Origin | US |
---|---|
Weight (kg) | 174.6 |
UPC | 691215055758 |
vestil-rp-lifter-2.pdf
Please note that the item you have bought is a 115V.