VESTIL LAW-3636 Linear Actuated Adjust Height Work Bench

In Stock
£1922.37 / unit

Order online and get 5% off Use code FAB5

Get it by Wed, Jan 29
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    • Model: LAW-3636

    • Item: AG7VJK

    • Option to pay via Bank Transfer
    • We accept RFQs and Purchase Orders
    • Pay by Invoice viahsbc-ukApply now
    • Live customer support (7am - 5pm CET)

    Product Specifications:

    ItemAdjustable Ergonomic Workbench
    Capacity500 lbs.
    Height34.625"
    Length36"
    Lowered Height34-5/8 In.
    Measuring UnitsEACH
    Plate Length29-1/2 In.
    Plate Width34 In.
    Platform Length36"
    Platform Width36"
    Power24V/DC
    Raised Height52-1/2 In.
    Width36"

    Shipping Info:

    Ship weight (kg) 83.25
    Ship height (cm)87.95
    Ship length (cm)91.44
    Ship width (cm)91.44
    HS code8428900290
    Country of OriginUS

    Product Details:

    • Lifting Speed Per Second Loaded (in.) : 0.15
    • Lifting Speed Per Second Unloaded (in.) : 0.27

    Brand Overview:

    Vestil Manufacturing has been offering high-quality material handling equipment like jib and gantry cranes, industrial ladders, hoppers, pallet trucks, loading dock equipment, drum handling equipment, packaging equipment, storage equipment, carts and dollies, and protective barriers for more than 60 years. The ergonomically designed Vestil pallet jack is ideal for moving heavy pallet loads without using fork trucks in manufacturing and warehouse facilities. It requires only 75 lb of pulling force when loaded completely and can handle a maximum load of 5 tons. The Vestil Ladders catalogue incorporates a wide range of cross-over, mezzanine, rolling, spring-loaded, maintenance, folding step, extension and telescopic ladders used in a variety of residential, and industrial applications. Choose from a wide range of these Vestil products on Raptor Supplies, one of the authorised Vestil distributors.