VESTIL HOOK-BASE-38 Fork Truck Tow Ball & Pintle Attach 38"
  • Model: HOOK-BASE-38
  • Item: AG7UFC

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

VESTIL | HOOK-BASE-38 | AG7UFC | Forklift Trailer Spotter
Hover to zoom
In Stock
£470.13 / unit

Order online and get 5% off Use code FAB5

Get it by Tue, Feb 25
Delivery Options

Delivery Options

Estimated ArrivalEstimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Product Specifications:

    ItemForklift Trailer Spotter
    Capacity4,000 lbs.
    Fork Length42"
    Height6"
    Length46.250"
    Measuring UnitsEACH
    Width30.500"

    Shipping Info:

    Ship weight (kg) 72.9
    Ship height (cm)15.24
    Ship length (cm)117.48
    Ship width (cm)77.47
    HS code8428900290
    Country of OriginUS

    Product Details:

    • Length to Center of Ball (in.) : 38
    • Usable Fork Width (in.) : 5
    • Usable Fork Height (in.) : 2
    • OptionalFeatures : BALL-178, BALL-200, BALL-2516, HOOK-S-4, HOOK-R-4, PINTLE, HITCH-3B

    Brand Overview:

    Vestil Manufacturing is a leading manufacturer and distributor of high-quality material handling equipment. Its extensive catalogue includes air chain hoists, industrial ladders, hoppers, pallet trucks, air circulators / curtains, scissor lift tables, steel bollards, floor locks, carts and dollies, and lifting magnets. Sturdy, safety bollards from Vestil feature welded steel construction for long-lasting protection and a powder coating finish that provides added strength and toughness. These bollards have brightly coloured outer surfaces for high-visibility and enhanced awareness of the surroundings. They are used for controlling the vehicular and pedestrian traffic, ideal for use on sidewalks, driveways, playgrounds and pathways, as well as in front of buildings. For keeping portable equipment stationary and stable, Vestil offers floor locks with a simple locking mechanism which requires just a kick to immobilise the equipment and the same on the release pedal to set free the unit. Choose from a wide range of these floor locks and other company products, such as bulk storage lockers and containers, barrier grabs and related accessories on Raptor Supplies, an authorised Vestil Manufacturing distributors.

    Accessories

    Sent to your email in 30 min

    Model: HOOK-BASE-38Item: AG7UFC