VESTIL HITCH-3B Three Ball Tow Hitch - Black

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

VESTIL | HITCH-3B | AG7UEL | Forklift Trailer Spotter
In Stock
£64.36 / unit

Order online and get 5% off Use code FAB5

Get it by Wed, Feb 5
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    • Model: HITCH-3B

    • Item: AG7UEL

    Product Specifications:

    ItemForklift Trailer Spotter
    Height5"
    Length12"
    Measuring UnitsEACH
    Width7.250"
    Works WithHOOK-BASE-32, HOOK-BASE-38, HOOK-BASE-44

    Shipping Info:

    Ship weight (kg) 4.95
    Ship height (cm)12.7
    Ship length (cm)30.48
    Ship width (cm)18.42
    HS code7326908588
    Country of OriginCN

    Product Details:

    • Ball Option 1 Diameter (in.) : 1-7/8
    • Ball Option 1 Unform Capacity (lbs.) : 3500
    • Ball Option 2 Diameter (in.) : 2
    • Ball Option 2 Uniform Capacity (lbs.) : 5000
    • Ball Option 3 Diameter (in.) : 2-5/16
    • Ball Option 3 Uniform Capacity (lbs.) : 10000

    Brand Overview:

    Vestil Manufacturing has been offering high-quality material handling equipment like jib and gantry cranes, industrial ladders, hoppers, pallet trucks, loading dock equipment, drum handling equipment, packaging equipment, storage equipment, carts and dollies, and protective barriers for more than 60 years. The ergonomically designed Vestil pallet jack is ideal for moving heavy pallet loads without using fork trucks in manufacturing and warehouse facilities. It requires only 75 lb of pulling force when loaded completely and can handle a maximum load of 5 tons. The Vestil Ladders catalogue incorporates a wide range of cross-over, mezzanine, rolling, spring-loaded, maintenance, folding step, extension and telescopic ladders used in a variety of residential, and industrial applications. Choose from a wide range of these Vestil products on Raptor Supplies, one of the authorised Vestil distributors.

    Accessories

    Sent to your email in 30 min

    Model: HITCH-3BItem: AG7UEL