-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Drain Plug |
---|---|
Color | Blue |
Depth | 2" |
Drain Fitting Material | Steel |
Drain Size | 2" |
Height | 1" |
---|---|
Length | 2" |
Material | Steel |
Nominal Fitting Connection Size | 2" |
Width | 2" |
Height (cm) | 2.54 |
---|---|
Length (cm) | 5.08 |
Width (cm) | 5.08 |
HS Code | 8428900290 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.9 |
UPC | 691215070409 |
vestil-rp-h-dplg-2.pdf
Please note that the item you have bought is a 115V.