-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Flow Control |
---|---|
Batteries Included | No |
Capacity | 4000 lbs. |
Color | Black, Clear |
---|---|
Includes | Factory Installed |
Material | Thermoplastic |
HS Code | 8428900290 |
---|---|
Country Of Origin | US |
Weight (kg) | 13.5 |
---|---|
UPC | 691215087681 |
vestil-rp-h-damp-4.pdf
Please note that the item you have bought is a 115V.