-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Self-Dumping Hopper |
---|---|
Base Thickness | 1/4" |
Capacity | 6000 lbs. |
Color | White |
Fork Pocket Center | 11 5/8" |
Fork Pocket Height | 2" |
Fork Pocket Length | 22" |
Fork Pocket Width | 7" |
Front Lip to Floor | 14 9/16" |
Gauge | 8 ga. |
---|---|
Gauge (Steel) | 8 ga. |
Height | 21.38" |
Length | 46.19" |
Material | Steel |
Usable Length | 40.75" |
Usable Width | 24" |
Volume | 1/4 cu. yd. |
Width | 27" |
Height (cm) | 46.36 |
---|---|
Length (cm) | 116.68 |
Width (cm) | 62.71 |
HS Code | 7310100050 |
Country Of Origin | US |
---|---|
Weight (kg) | 93.15 |
UPC | 691215081986 |
vestil-atp-c-2436.pdf
Please note that the item you have bought is a 115V.