-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Fork Extensions Rack |
---|---|
Capacity | 400 lbs. |
Color | Blue |
Depth | 45.75" |
Height | 54.19" |
Length | 46" |
Material | Steel |
Max. Fork Extension Length | 96" |
---|---|
Max. Fork Length | 96" |
Measuring Units | EACH |
Min. Fork Extension Length | 60" |
Min. Fork Length | 60" |
Width | 40" |
Height (cm) | 137.16 |
---|---|
Length (cm) | 116.84 |
Width (cm) | 101.6 |
HS Code | 8428900290 |
Country Of Origin | US |
---|---|
Weight (kg) | 74.25 |
UPC | 691215057783 |
vestil-rp-fork-r-54.pdf
Please note that the item you have bought is a 115V.