-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Drum Adapter |
---|---|
Batteries Included | No |
Capacity | 300 lbs. |
Color | Blue |
Depth | 10" |
Drum Dia. | 21" |
Drum Head Design | Open, Closed |
Drum Material | Fiber, Plastic |
Drum Size | 30 gal., 55 gal. |
Fits Drum Diameter | 12" to 21" |
Fits Drum Height | 28" to 36" |
Height | 36.75" |
---|---|
Length | 36.75" |
Material | Steel |
Max. Drum Height | 36" |
Measuring Units | EACH |
Min. Arm Length | 28 3/4" |
Min. Drum Dia. | 12" |
Min. Drum Height | 28" |
Width | 4" |
Works With | HDC-305, DCR-205, DCR-110, DCT-75, DCT-85, DCT-2000 |
Height (cm) | 25.4 |
---|---|
Length (cm) | 93.35 |
Width (cm) | 10.16 |
HS Code | 8428900290 |
Country Of Origin | US |
---|---|
Weight (kg) | 5.85 |
UPC | 691215019293 |
vestil-rp-fda-550.pdf
Please note that the item you have bought is a 115V.