-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Fabric Hopper |
---|---|
Capacity | 3300 lbs. |
Color | White |
Fabric Weight | 8 oz. |
Height | 63" |
Length | 36" |
Material | Polypropylene |
---|---|
Measuring Units | EACH |
Pack Size | 1 |
Volume | 78 cu. ft. |
Width | 36" |
Height (cm) | 160.02 |
---|---|
Length (cm) | 91.44 |
Width (cm) | 91.44 |
HS Code | 6305320020 |
Country Of Origin | CN |
---|---|
Weight (kg) | 3.6 |
UPC | 691215076906 |
vestil-rp-fab-h-63.pdf
Please note that the item you have bought is a 115V.