-
Change Country
-
English
- Sign in
- Source Now
Due to weight and dimension restrictions, please request a shipping quote
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Triple-Bin Recycling Hopper |
---|---|
Batteries Included | No |
Bin Depth | 46 5/16" |
Bin Height | 23 5/16" |
Bin Length | 46-5/16" |
Bin Volume | 1/2 cu. yd. |
Bin Width | 24" |
Capacity | 2000 lbs. |
Color | Blue, Red, Green |
Compatible Fork Thickness | 2" |
Compatible Fork Width | 7" |
Dump Angle | 90 Deg. |
Fork Pocket Center | 22.75" |
Fork Pocket Height | 2" |
Fork Pocket Length | 22 3/4" |
Fork Pocket Width | 7" |
---|---|
Gauge | 12 ga. |
Gauge (Steel) | 12 ga. |
Height | 27.13" |
Hopper Height | 23.3125" |
Hopper Length | 46.3125" |
Hopper Type | Triple Bin |
Hopper Width | 80.312" |
Length | 57.69" |
Material | Steel |
Max. Capacity | 2000 lbs. |
Stackable | No |
Volume Capacity | 1-1/2 cu. yd. |
Width | 80.31" |
Height (cm) | 72.23 |
---|---|
Length (cm) | 139.7 |
Width (cm) | 199.55 |
HS Code | 7309000090 |
Country Of Origin | US |
---|---|
Weight (kg) | 487.35 |
UPC | 691215086530 |
vestil-rp-envir-bin.pdf
Please note that the item you have bought is a 115V.