-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Dock Safety Guide |
---|---|
Color | Yellow |
Depth | 0.0625" |
Ground Clearance | 0" |
Height | 28" |
Inside Width | 6" |
---|---|
Length | 0.06" |
Material | Aluminum |
Overall Depth | 0.0625" |
Width | 6" |
Height (cm) | 7.62 |
---|---|
Length (cm) | 5.08 |
Width (cm) | 7.62 |
HS Code | 8310000000 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.9 |
UPC | 691215015868 |
vestil-rp-dsr-28.pdf
Please note that the item you have bought is a 115V.