-
Change Country
-
English
- Sign in
- Source Now
Due to weight and dimension restrictions, please request a shipping quote
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Drywall Lift |
---|---|
Capacity | 150 lbs. |
Caster Dia. | 5" |
Caster Material | Rubber |
Caster Type | Swivel Locking |
Caster Width | 1" |
Color | Red |
Depth | 49" |
Handle Length | 5.04" |
Handle Material | Steel |
Height | 137" |
Length | 49" |
Load Height | 58 1/2" |
Material | Steel |
Max. Capacity | 150 lbs. |
---|---|
Max. Compatible Thickness | 5" |
Max. Height | 137" |
Max. Width Lock | 114" |
Measuring Units | EACH |
Min. Compatible Thickness | 1.18" |
Min. Height | 48-1/2 In. |
Min. Width Lock | 90" |
Number of Casters | 3 |
Overall Thickness | 4.1" |
Pack Size | 1 |
Rotation | 360 Deg. |
Sheet Size | 4" x 16" |
Width | 121" |
Height (cm) | 337.82 |
---|---|
Length (cm) | 124.46 |
Width (cm) | 307.34 |
HS Code | 8426120000 |
Country Of Origin | CN |
---|---|
Weight (kg) | 63.45 |
UPC | 691215067225 |
vestil-rp-dph-x-11.pdf
Please note that the item you have bought is a 115V.