-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Drum Lifter |
---|---|
Drum Action | Lift |
Drum Material | Fiber , Plastic , Steel |
Drum Size | 30 gal. , 55 gal. |
Drum Type | Closed |
Finish | Powder Coated |
Fork Pocket Size | 7 1/2" |
Height | 28.75" |
---|---|
Length | 46.38" |
Load Capacity | 800 to 1100 lbs. |
Material | Welded Steel |
Number of Drums | 1 |
Operation Type | Manual, Mechanically Automated |
Width | 29" |
Height (cm) | 73.03 |
---|---|
Length (cm) | 117.79 |
Width (cm) | 73.66 |
HS Code | 8428900290 |
Country Of Origin | US |
---|---|
Weight (kg) | 149.4 |
UPC | 691215013031 |
vestil-rp-dfdl-3.pdf
Please note that the item you have bought is a 115V.