-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Dock Shelter Accessory |
---|---|
Color | Black |
Material | Vinyl |
---|---|
Measuring Units | EACH |
HS Code | 8487900080 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.45 |
---|---|
UPC | 691215050609 |
Please note that the item you have bought is a 115V.