-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Cylinder Caddy Overhead Lifting Assembly |
---|---|
Capacity | 800 lbs. |
Color | Blue |
Fits | 8 Cylinders |
Height | 67.63" |
Includes | Hoist Connect, Safety Chain |
Length | 46.38" |
Material | Steel |
Max. Cylinder Dia. | 9 1/2" |
---|---|
Measuring Units | EACH |
Number of Casters | None |
Operation | Hoist |
Operation Type | Hoist |
Use With | Fork Truck |
Width | 38.25" |
Works With | CYL-P-8 |
Height (cm) | 171.77 |
---|---|
Length (cm) | 117.79 |
Width (cm) | 97.16 |
HS Code | 8428900290 |
Country Of Origin | US |
---|---|
Weight (kg) | 114.3 |
UPC | 691215099639 |
vestil-rp-cyl-p-8-lug.pdf
Please note that the item you have bought is a 115V.