-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Pallet Cart & Carousel |
---|---|
Batteries Included | No |
Capacity | 2000 lbs. |
Carousel Dia. | 48" |
Caster Dia. | 8" |
Caster Material | Glass Filled Nylon |
Caster Type | Swivel with Position Lock |
Caster Width | 2" |
Color | Blue |
Frame Material | Steel |
Height | 39.13" |
---|---|
Length | 49.06" |
Material | Steel |
Measuring Units | EACH |
No. of Caster | 4 |
Platform Dia. | 48" |
Platform Height | 10 1/2" |
Platform Treadplate Height | 1/4" |
Rotation | 360 Deg. |
Width | 48" |
Height (cm) | 99.85 |
---|---|
Length (cm) | 121.92 |
Width (cm) | 126.37 |
HS Code | 8428900290 |
Country Of Origin | US |
---|---|
Weight (kg) | 108 |
UPC | 691215010870 |
vestil-rp-cc-48.pdf
Please note that the item you have bought is a 115V.