-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Drum Bung Impact Socket |
---|---|
Assembled Size | 2 x 2 x 2 3/4 |
Batteries Included | No |
Body Material | Heat Treated Chrome Vanadium Steel |
Bung Hole Dia. | 2", 3/4" |
Bung Size | 3/4", 2" |
Color | Black |
Construction | Chrome Vanadium Steel |
Diameter | * 2 |
Drive Size | 1/2" |
Drum Socket Accommodates | 2", 3/4" |
---|---|
Finish | Chrome Vanadium |
Height | 2.75 |
Length | 2.25" |
Material | Chrome Vanadium Steel |
Material of Construction | Steel |
Ratchet Drive | 1/2" |
Type | 1/2" Drive |
Width | 2.25" |
Height (cm) | 7.62 |
---|---|
Length (cm) | 8.13 |
Width (cm) | 5.59 |
HS Code | 7325100080 |
Country Of Origin | CN |
---|---|
Weight (kg) | 0.54 |
UPC | 691215050258 |
vestil-rp-bung-x.pdf
Please note that the item you have bought is a 115V.