-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Dock Board |
---|---|
Angle | 11 Deg. |
ANSI Class | MH 30.2 |
Bevel Angle | 11 Deg. |
Capacity | 6000 lbs. |
Color | Silver |
Curb Height (In.) | 2" |
Curb Material | Aluminum |
Curb Width | 2 1/8" |
Distance from Bend to Edge | 9" |
Distance from Leg to Edge | 12" |
Dockboard Material | Aluminum |
Edge Type | Beveled |
Equipped With | Welded Aluminum Locking Legs |
Height | 11" |
---|---|
Height Differential | 4" |
Length | 30" |
Load Capacity | 6000 lbs. |
Material | Aluminum |
Measuring Units | EACH |
Overall Height | 11" |
Overall Length | 30" |
Overall Width | 54" |
Plate Thickness | 1/4" |
Surface Type | Raised-Diamond Treadplate |
Usable Length | 30" |
Usable Width | 49 3/4" |
Width | 54" |
Height (cm) | 27.94 |
---|---|
Length (cm) | 76.2 |
Width (cm) | 137.16 |
HS Code | 7610900080 |
Country Of Origin | US |
---|---|
Weight (kg) | 29.25 |
UPC | 691215005616 |
vestil-rp-bta-06005430.pdf
Please note that the item you have bought is a 115V.