-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Portable Gantry Crane |
---|---|
Adjustable Height | Yes |
Adjustable Increments | 6" |
Base Length | 239.75" |
Base Width | 88.5" |
Beam Height | 12.31" |
Capacity | 8000 lbs. |
Caster Configuration | Swivel (4) Position Locking Casters |
Caster Dia. | 8" |
Caster Lock | Yes |
Caster Material | Phenolic |
Caster Width | 3" |
Color | Blue |
Flange Width | 6.5" |
Height | 181.38" |
Height Adjustment | 6 In. |
---|---|
I Beam Height | 102 to 168 |
I Beam Length | 240" |
Length | 239.75" |
Material | Steel |
Max. Clearance | 169" |
Max. Overall Height | 181.375" |
Measuring Units | EACH |
Min. Clearance | 103" |
Number of Casters | 4 |
Under I Beam Usable Height | 103" to 169" |
Usable Beam Length | 209.75" |
Usable Travel Distance | 209 3/4" |
Width | 88.5" |
Height (cm) | 458.95 |
---|---|
Length (cm) | 608.97 |
Width (cm) | 224.31 |
HS Code | 8426190000 |
Country Of Origin | US |
---|---|
Weight (kg) | 647.1 |
UPC | 691215001694 |
vestil-rp-ahs-8-20-14.pdf
Please note that the item you have bought is a 115V.