-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Caster |
---|---|
Capacity | 6000 to 8000 lbs. |
Caster Material | Phenolic |
Height | 8" |
Length | 8" |
Lock Type | Total |
---|---|
Measuring Units | SET |
Plate Size | 4-1/2 x 6-1/4" |
Type | Swivel |
Width | 3" |
Height (cm) | 20.32 |
---|---|
Length (cm) | 20.32 |
Width (cm) | 7.62 |
HS Code | 8716903000 |
Country Of Origin | CN |
---|---|
Weight (kg) | 31.95 |
UPC | 691215001564 |
Please note that the item you have bought is a 115V.