-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Portable Gantry Crane |
---|---|
Adjustable Height | Yes |
Adjustable Increments | 6" |
Base Length | 119.75" |
Base Width | 77.375" |
Beam Height | 8.13" |
Capacity | 6000 lbs. |
Caster Configuration | Swivel (4) Position Locking Casters |
Caster Dia. | 8" |
Caster Lock | Yes |
Caster Material | Phenolic |
Caster Width | 3" |
Color | Blue |
Flange Width | 4" |
Height | 153" |
Height Adjustment | 6 In. |
---|---|
I Beam Height | 91 to 145 |
I Beam Length | 120" |
Length | 119.75" |
Material | Steel |
Max. Clearance | 145" |
Max. Overall Height | 153" |
Measuring Units | EACH |
Min. Clearance | 91" |
Number of Casters | 4 |
Under I Beam Usable Height | 91" to 145" |
Usable Beam Length | 89.75" |
Usable Travel Distance | 89 3/4" |
Width | 77.38" |
Height (cm) | 388.62 |
---|---|
Length (cm) | 304.17 |
Width (cm) | 196.53 |
HS Code | 8426190000 |
Country Of Origin | US |
---|---|
Weight (kg) | 386.55 |
UPC | 691215001588 |
vestil-rp-ahs-6-10-12.pdf
Please note that the item you have bought is a 115V.