-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Caster |
---|---|
Capacity | 2000 to 4000 lbs. |
Caster Material | Cast Iron |
Height | 3" |
Length | 8" |
Measuring Units | SET |
---|---|
Plate Size | 4 x 4-1/2" |
Type | Swivel |
Width | 2" |
Height (cm) | 7.62 |
---|---|
Length (cm) | 20.32 |
Width (cm) | 5.08 |
HS Code | 8431200000 |
Country Of Origin | CN |
---|---|
Weight (kg) | 24.75 |
UPC | 691215001434 |
Please note that the item you have bought is a 115V.