-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Portable Gantry Crane |
---|---|
Adjustable Height | Yes |
Adjustable Increments | 6" |
Base Length | 239.75" |
Base Width | 88.5" |
Beam Height | 6" |
Capacity | 2000 lbs. |
Caster Configuration | Swivel (4) Position Locking Casters |
Caster Dia. | 8" |
Caster Lock | Yes |
Caster Material | Glass Filled Nylon |
Caster Width | 2" |
Color | Blue |
Flange Width | 4" |
Height | 202.13" |
Height Adjustment | 6 In. |
---|---|
I Beam Height | 126 to 192 |
I Beam Length | 240" |
Length | 239.75" |
Material | Steel |
Max. Clearance | 192" |
Max. Overall Height | 202.125" |
Measuring Units | EACH |
Min. Clearance | 126" |
Number of Casters | 4 |
Under I Beam Usable Height | 126" to 192" |
Usable Beam Length | 209.75" |
Usable Travel Distance | 209 3/4" |
Width | 88.5" |
Height (cm) | 513.4 |
---|---|
Length (cm) | 608.97 |
Width (cm) | 224.79 |
HS Code | 8426190000 |
Country Of Origin | US |
---|---|
Weight (kg) | 496.8 |
UPC | 691215058957 |
vestil-rp-ahs-2-20-16.pdf
Please note that the item you have bought is a 115V.